Motion
343M6450X-ORNV/M

PIP PROTECTIVE IND.PROD.
343M6450X-ORNV/M

343M6450X-ORNV/M
MI ITEM #14787145
MFR #343M6450X-ORNV/M
Price$206.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
343M6450X-ORNV/M

343M6450X-ORNV/M
MI ITEM #14787145
MFR #343M6450X-ORNV/M

Mfr description
343M6450X-ORNV/M ANSI TYPE R CLASS 3 AND
  • Waterproof polyester ripstop 300D with PU coating
  • 20.26oz of multi-layer insulation, including 10.62oz Sorona® Aura insulation for extra warmth in extreme cold conditions down to -51°F (-46°C)
  • Detachable insulated hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.50/each

Specifications

Details

  • Additional Details
    Workers in extreme cold temperatures and cold storage workers face one of the toughest challenges – staying productive in the cold. The Bisley Extreme Cold Collection by PIP® was engineered with high-performance materials to provide advanced thermal protection against extreme cold climate hazards. Paired with a DuPont™ Sorona® Aura multi-layered insulation, this collection of jackets, bibs and coveralls will provide workers with warmth to maintain productivity and comfort.
  • ANSI Class
    R3
  • Color
    Hi-Vis Orange
  • Description
    ANSI Type R Class 3 and CSA Z96 Class 2 X-Back Extreme Cold Jacket with Navy Bottom
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314715785
  • Material
    616314715785
  • UPC_NO
    616314715785

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)