Motion
343M6450X-ORNV/4X

PIP PROTECTIVE IND.PROD.
343M6450X-ORNV/4X

Jacket & Coat - 616314727986 Material, 4 XL Size, Hi-Vis Orange Color, Zipper Front Closure
Mi Item #14787150
MFR #343M6450X-ORNV/4X
Price$206.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
343M6450X-ORNV/4X

Jacket & Coat - 616314727986 Material, 4 XL Size, Hi-Vis Orange Color, Zipper Front Closure
Mi Item #14787150
MFR #343M6450X-ORNV/4X

Mfr description
343M6450X-ORNV/4X ANSI TYPE R CLASS 3 AN
  • Waterproof polyester ripstop 300D with PU coating
  • 20.26oz of multi-layer insulation, including 10.62oz Sorona® Aura insulation for extra warmth in extreme cold conditions down to -51°F (-46°C)
  • Detachable insulated hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.50/each

Specifications

Dimensions

  • Size
    4

Details

  • Additional Details
    Workers in extreme cold temperatures and cold storage workers face one of the toughest challenges – staying productive in the cold. The Bisley Extreme Cold Collection by PIP® was engineered with high-performance materials to provide advanced thermal protection against extreme cold climate hazards. Paired with a DuPont™ Sorona® Aura multi-layered insulation, this collection of jackets, bibs and coveralls will provide workers with warmth to maintain productivity and comfort.
  • ANSI Class
    R3
  • Applications
    Cold Weather, High Visibility, Waterproof
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 3
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Color
    Hi-Vis Orange
  • Description
    ANSI Type R Class 3 and CSA Z96 Class 2 X-Back Extreme Cold Jacket with Navy Bottom
  • Flame Resistant
    No
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    Cold Weather
  • Group & Class
    Class 3
  • High Visibility
    Yes
  • Hood Type
    Detachable
  • Includes
    Detachable insulated hood
  • Manufacturer Upc Number
    616314727986
  • Material
    616314727986
  • Number Of Pockets
    3
  • Pattern
    Hi Vis
  • Product Line
    Extreme Cold
  • Product Video
    /archive/videos/mp4/Bisley_343M6450X_Jacket.mp4
  • Protection Type
    Hi Vis Coat
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Extreme Cold
  • Shirt Style
    Zip Front
  • Style
    Hi Vis Coat
  • UPC_NO
    616314727986
  • Wrist Closure
    Rib Cuffs with thumb openings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)