Overview
Mfr description
344M6453X-ORNV/S ANSI TYPE R CLASS 3 EXT
- Waterproof polyester ripstop 300D with PU coating
- 20.26oz of multi-layer insulation, including 10.62oz Sorona® Aura insulation for extra warmth in extreme cold conditions down to -51°F (-46°C)
- Reflective X taped pattern with extra back hem tape and biomotion taping on sleeves
- Detachable insulated hood
- Storm flap with touch tape and zip closure
- Twin chest pockets with flap closure
- Two front angled pockets
- Rib cuffs with thumb opening
- Double-layered knees for added durability
- Long side leg vent with zipper and press snap closure
- 50+ UPF Sun Protection
Specifications
- Additional DetailsWorkers in extreme cold temperatures and cold storage workers face one of the toughest challenges – staying productive in the cold. The Bisley Extreme Cold Collection by PIP® was engineered with high-performance materials to provide advanced thermal protection against extreme cold climate hazards. Paired with a DuPont™ Sorona® Aura multi-layered insulation, this collection of jackets, bibs and coveralls will provide workers with warmth to maintain productivity and comfort.
- DescriptionANSI Type R Class 3 Extreme Cold Coverall with X-Back
- ColorHi-Vis Orange
- ANSI ClassR3
- UPC_NO616314729027
- High VisibilityYes
- FeaturesWaterproof polyester ripstop 300D with PU coating
- Manufacturer Upc Number616314729027
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data