Motion
344M6453X-ORNV/L

PIP PROTECTIVE IND.PROD.
344M6453X-ORNV/L

Bib Overall - Polyester Material, Hi-Vis Orange Color
Mi Item #14787162
MFR #344M6453X-ORNV/L
Price$277.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
344M6453X-ORNV/L

Bib Overall - Polyester Material, Hi-Vis Orange Color
Mi Item #14787162
MFR #344M6453X-ORNV/L

Mfr description
344M6453X-ORNV/L ANSI TYPE R CLASS 3 EXT
  • Waterproof polyester ripstop 300D with PU coating
  • 20.26oz of multi-layer insulation, including 10.62oz Sorona® Aura insulation for extra warmth in extreme cold conditions down to -51°F (-46°C)
  • Reflective X taped pattern with extra back hem tape and biomotion taping on sleeves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.42/each

Specifications

Dimensions

  • Case Height
    19-3/4 in
  • Case Length
    4 in
  • Case Weight
    31.97 lbs
  • Case Width
    4 in
  • Material Weight
    20.26

Details

  • Additional Details
    Workers in extreme cold temperatures and cold storage workers face one of the toughest challenges – staying productive in the cold. The Bisley Extreme Cold Collection by PIP® was engineered with high-performance materials to provide advanced thermal protection against extreme cold climate hazards. Paired with a DuPont™ Sorona® Aura multi-layered insulation, this collection of jackets, bibs and coveralls will provide workers with warmth to maintain productivity and comfort.
  • Ankle Closure
    Zipper with Snap Flap
  • Ankle Style
    Zipper with Snap Flap
  • ANSI Class
    R3
  • Approval Listing Regulations
    ANSI, ISEA 107-2020 Type R Class 3
  • Closure Type
    Front Zipper with Snap Storm Flap
  • Cold Weather Usage
    Insulated - Removable Hood
  • Color
    Hi-Vis Orange
  • Cuff Style
    Zipper
  • Description
    ANSI Type R Class 3 Extreme Cold Coverall with X-Back
  • Fabric Type
    Polyester
  • Features
    Waterproof polyester ripstop 300D with PU coating
  • Front Closure
    Zipper with Snap Storm Flap
  • Garment Style
    High-Visibility Coverall
  • Garment Type
    Coverall
  • Garment Use
    Construction, Extreme Cold
  • High Visibility
    Yes
  • Hood Included
    Yes
  • Hood Type
    Detachable
  • Includes
    Detachable Hood
  • Manufacturer Upc Number
    616314729102
  • Material
    Polyester
  • Number Of Pockets
    4
  • Pant Cuff
    Zipper
  • Product Line
    Bisley Extreme Cold
  • Product Type
    Bib Overalls
  • Series
    Bisley Extreme Cold
  • Type
    High-Visibility Coverall
  • UPC_NO
    616314729102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)