Motion
120A27

IWIS
120A27

A-Plate Sprocket - 120 / 1-1/2 in, A Hub, 27 Teeth, Steel Material
MI ITEM #14789735
MFR #120A27
List Price$627.92/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
120A27

A-Plate Sprocket - 120 / 1-1/2 in, A Hub, 27 Teeth, Steel Material
MI ITEM #14789735
MFR #120A27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$627.92/pc for your price

Overview

Mfr description
120A27 SPKT

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain / Sprocket Type
    Standard Roller
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    27
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Number Of Hubs
    0
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    13.7330 in
  • Pitch Diameter
    12.9210 in
  • Tooth Width
    1.0000 in
  • Number Of Strands
    1
  • Standards Met
    ANSI
  • UPC_NO
    847648170234
  • Manufacturer Catalog
  • Weight
    30.90 lbs
  • 2D Drawings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text