Motion
13302-0201

TELEDYNE FLIR
13302-0201

FLIR E6 Pro-Series Infrared Camera with Ignite™ Cloud
Mi Item #14806834
MFR #13302-0201
Price$3,331.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TELEDYNE FLIR
13302-0201

FLIR E6 Pro-Series Infrared Camera with Ignite™ Cloud
Mi Item #14806834
MFR #13302-0201

Mfr description
13302-0201 13302-0201 FLIR E6 PRO
  • MSX® Image Enhancement: All Ex-Series thermal cameras feature FLIR's unique Multi Spectral Dynamic Imaging (MSX), which adds key details from the onboard visible light camera to the entire infrared image in real time. The result: an all-in-one, undiluted thermal picture with visible light features that lets you instantly recognize where the problematic heat pattern is. MSX is real time so you can see its results immediately in the camera's LCD.
  • Save Time With 1-Touch Level/Span: 1-Touch Level/Span allows you to choose a small area of focus in a thermal image - with one touch of the screen - and the camera will auto-adjust the level and span based on the thermal contrast at that spot in the image. The result: time saved on manual adjustments.
  • NFPA 70B Compliant - Delta T Measurement Tools: With NFPA 70B compliant Delta T measurement tools now built into Ex-Series cameras (Box1 Max - Spot1 Max, and Box1 Max - Atmosphere Temperature), you can save a lot of time by calculating ∆T on the camera without any additional steps.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,331.49/each

Specifications

Dimensions

  • Display Size
    3.5 in

Details

  • Additional Details
    The FLIR E6 Pro is a rugged point-and-shoot thermal camera that can help you inspect more efficiently than ever before. Locate and diagnose problems quickly with 240 × 180 thermal resolution (43,200 pixels) and vibrant thermal imagery supported by FLIR-patented MSX® (Multi-Spectral Dynamic Imaging) enhancement. Featuring a 3.5-inch, 640 × 480 resolution touchscreen, the E6 Pro simplifies your workflow. You can edit and organize photos, add detailed notes, and upload files directly from the camera to the FLIR Ignite cloud for convenient access from any device. Share images with clients and create quick reports directly in FLIR Ignite or create advanced reports in FLIR Thermal Studio.
  • Battery Chemistry
    Lithium-ion
  • Battery Type
    Rechargeable Lithium-ion battery
  • Battery Voltage
    3.6 V
  • Color Pallettes
    Iron, White hot, Black hot, Rainbow, Arctic, Lava, Rainbow HC
  • Contains
    Infrared camera, hard transport case, battery (inside camera), power supply (with EU, UK, US and AU plugs), FLIR Thermal Studio Starter, and printed documentation
  • Data Logging
    Yes
  • Display
    3.5 in, 640 × 480 color LCD
  • Display Resolution
    640 × 480
  • Features & Benefits
    • MSX® Image Enhancement: All Ex-Series thermal cameras feature FLIR's unique Multi Spectral Dynamic Imaging (MSX), which adds key details from the onboard visible light camera to the entire infrared image in real time. The result: an all-in-one, undiluted thermal picture with visible light features that lets you instantly recognize where the problematic heat pattern is. MSX is real time so you can see its results immediately in the camera's LCD.• Save Time With 1-Touch Level/Span: 1-Touch Level/Span allows you to choose a small area of focus in a thermal image - with one touch of the screen - and the camera will auto-adjust the level and span based on the thermal contrast at that spot in the image. The result: time saved on manual adjustments.• NFPA 70B Compliant - Delta T Measurement Tools: With NFPA 70B compliant Delta T measurement tools now built into Ex-Series cameras (Box1 Max - Spot1 Max, and Box1 Max - Atmosphere Temperature), you can save a lot of time by calculating ∆T on the camera without any additional steps. • Efficient Inspections at Your Fingertips: Add notes from the touchscreen. Featuring a 3.5-inch touchscreen, the FLIR Ex-Series allows you to add detailed annotations to images and save them to the cloud, making it simple to create reports.• Hassle-Free Data Transfer and Sharing with FLIR Ignite: Desktop Sync eliminates issues created by damaged or missing SD cards and USB cables. Secure Data Sharing to trusted team for easy collaboration and reporting. Edit Anywhere allows you or coworkers to create reports on mobile devices, on a browser or desktop.• Professional Reports that Help Your Customer and Your Business: The right image analysis and reporting software can greatly improve your business by making it easier for your customers to understand the problem and feel confident that you fixed it. The FLIR Ignite cloud service allows you to back up images directly to the cloud, organize and edit files, and create simple reports. And for advanced editing and reporting, there's FLIR Thermal Studio Suite: a desktop software offering batch processing, feature-rich measurement tools, and customized reports.• Over-the-Air Updates Keeps Your Camera Current: With Over-the-air (OTA) updates, your FLIR camera will always have the latest firmware, bug fixes, and features. When you connect your camera to the internet, it will automatically search for firmware updates.
  • Field of View
    33° × 25 °
  • IR Resolution
    240 X 180
  • Storage Type
    Internal memory and onboard FLIR Ignite cloud connectivity (with Wi-Fi)
  • Temperature Range
    -15°C to 50 °C
  • Thermal Sensitivity
    Greater than 0.06°C or greater than 50 mK at 30 °C
  • Touchscreen
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)