Motion
CDM2L32-600Z-H7BALS

SMC CORP OF AMERICA
CDM2L32-600Z-H7BALS

CDM2L32-600Z-H7BALS
Mi Item #14810187
MFR #CDM2L32-600Z-H7BALS
Price$178.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2L32-600Z-H7BALS

CDM2L32-600Z-H7BALS
Mi Item #14810187
MFR #CDM2L32-600Z-H7BALS

Mfr description
CDM2L32-600Z-H7BALS CDM2L32-600Z-H7BALS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.41/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Foot
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Mounting Type
    Foot
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)