Motion
NCDGBN40-0300-M9PW-XC37

SMC CORP OF AMERICA
NCDGBN40-0300-M9PW-XC37

NCDGBN40-0300-M9PW-XC37
Mi Item #14810198
MFR #NCDGBN40-0300-M9PW-XC37
Price$177.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBN40-0300-M9PW-XC37

NCDGBN40-0300-M9PW-XC37
Mi Item #14810198
MFR #NCDGBN40-0300-M9PW-XC37

Mfr description
NCDGBN40-0300-M9PW-XC37 NCDGBN40-0300-M9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.05/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Axial Foot Mount
  • Cushion Type
    Adjustable Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XC37
  • Made to Order
    Yes
  • Magnet
    Built-in Magnet
  • Mounting Type
    Axial Foot Mount
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.05 MPa, 1 to 8 psi, 145 psi
  • Options Included
    Adjustable Air Cushion, Built-In Magnet, Xc37 (Larger Port Orifices)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    NCG
  • Special Applications
    High Speed
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)