Motion
NCDGBN40-0800-M9PW-XC37

SMC CORP OF AMERICA
NCDGBN40-0800-M9PW-XC37

NCDGBN40-0800-M9PW-XC37
MI ITEM #14810200
MFR #NCDGBN40-0800-M9PW-XC37
Price$171.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBN40-0800-M9PW-XC37

NCDGBN40-0800-M9PW-XC37
MI ITEM #14810200
MFR #NCDGBN40-0800-M9PW-XC37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$171.70/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Front Flange
  • Cushion Type
    Urethane Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XC37
  • Lead Wire Prewire Connector
    No Connector
  • Made to Order
    Yes
  • Magnet
    Built-in Magnet
  • Mounting Type
    Front Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.05 MPa, 1 to 8 psi, 145 psi
  • Options Included
    Built-In Magnet, Urethane Cushion, Xc37 (Larger Port Orifices)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG
  • Special Applications
    High Speed
  • Type
    Round Body

Overview

Mfr description
NCDGBN40-0800-M9PW-XC37 NCDGBN40-0800-M9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought