Motion
MDBD32-450Z-NW

SMC CORP OF AMERICA
MDBD32-450Z-NW

MDBD32-450Z-NW
Mi Item #14810206
MFR #MDBD32-450Z-NW
Price$280.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBD32-450Z-NW

MDBD32-450Z-NW
Mi Item #14810206
MFR #MDBD32-450Z-NW

Mfr description
MDBD32-450Z-NW MDBD32-450Z-NW CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.71/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Double Clevis
  • Bracket 2
    Double Knuckle Joint
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Magnet
    With Magnet
  • Mounting Type
    Double Clevis
  • Options Included
    Air Cushion, Double Knuckle Joint, Magnetic Piston, Pivot Bracket
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Pivot Bracket
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Bracket
    Double Knuckle Joint
  • Rod Type
    Single Rod
  • Series
    MB
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)