Motion
MY1C63-2200H-M9BADWSC

SMC CORP OF AMERICA
MY1C63-2200H-M9BADWSC

MY1C63-2200H-M9BADWSC
MI ITEM #14810216
MFR #MY1C63-2200H-M9BADWSC
Price$4,005.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1C63-2200H-M9BADWSC

MY1C63-2200H-M9BADWSC
MI ITEM #14810216
MFR #MY1C63-2200H-M9BADWSC

Mfr description
MY1C63-2200H-M9BADWSC MY1C63-2200H-M9BAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,005.27/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Mechanically Jointed
  • Cylinder Style
    Rodless
  • Guide Type
    Rodless
  • Mounting Type
    Mechanically Jointed
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)