Motion
VF3330-5YO1-01F

SMC CORP OF AMERICA
VF3330-5YO1-01F

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, DIN Terminal without Connector, Body Ported Individual, 1/8 in
MI ITEM #14811814
MFR #VF3330-5YO1-01F
List Price$157.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF3330-5YO1-01F

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, DIN Terminal without Connector, Body Ported Individual, 1/8 in
MI ITEM #14811814
MFR #VF3330-5YO1-01F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$157.32/each for your price

Overview

Mfr description
VF3330-5YO1-01F VALVE

Specifications

  • Piping Type
    Body Ported Individual
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal without Connector
  • Flow Direction
    4-Way
  • Port Size
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought