Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Bracket 1Basic
- Cylinder StyleRound Body
- Cylinder SuffixAZ
- Mounting TypeBasic
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCM2
- TypeRound Body
Overview
Mfr description
CM2B32-560AZ CYLINDER