Motion
MY1M25TN-100H-M9BWSDPC

SMC CORP OF AMERICA
MY1M25TN-100H-M9BWSDPC

MY1M25TN-100H-M9BWSDPC
Mi Item #14813156
MFR #MY1M25TN-100H-M9BWSDPC
Price$621.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1M25TN-100H-M9BWSDPC

MY1M25TN-100H-M9BWSDPC
Mi Item #14813156
MFR #MY1M25TN-100H-M9BWSDPC

Mfr description
MY1M25TN-100H-M9BWSDPC CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$621.51/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Lead Wire Length
    0.50 m

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Rodless
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TN-100H-M9BWSDPC
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    With Magnet
  • Options Included
    Adjustment Bolt, High Load Shock Absorber, M12-4 Pin Connector, M9Bw Auto Switch
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1M
  • Special Applications
    Non-Lube Service
  • Stroke Adjuster Type
    High Load Shock Absorber+Adjustment Bolt
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)