Motion
3701-21
M18™ Red Exterior Rotary Laser Level Kit w/ Receiver
MI ITEM #14814896
MFR #3701-21
Your Price$2,548.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Red Exterior Rotary Laser Level Kit w/ Receiver
MI ITEM #14814896
MFR #3701-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,548.40/each(List $2,837.90)

Overview

Mfr description
M18 Red Exterior Rotary Laser Level Kit
  • Withstands 1.5m Drops – Reinforced Housing
  • Prevents Beam Interference: Masking Shutters
  • One-Button Setup
  • 3/32 In. Accuracy @ 100 ft.
  • 70 Hours of Run-Time
  • Laser Receiver Reduces Interference - Strobe Light Protection
  • Laser Receiver Features Easy Read Backlit Display
  • 2000 Ft. (Diameter) Working Range w/Receiver
  • 600 RPM
  • Low/High Bump Sensitivity Mode
  • IP66 Rated Protection
  • 5/8-11 In. Threaded Insert
  • ONE-KEY™ Tracking and Tool Management
  • Fits All M18™ Batteries
  • 5 Year Tool Warranty, 3 Year Battery Warranty, 2 Year Receiver Warranty

Specifications

  • Includes
    (1) 3711 Red Exterior Rotary Laser Receiver, (1) 48-11-1828 M18 3.0Ah XC Battery, (1) 48-59-1812 M18 & M12 Multi Voltage Charger, (1) Carrying Case, (1) Red Exterior Rotary Laser Receiver Clamp, (2) AA Batteries, Includes: (1) 3701-21 M18 Red Exterior Rotary Laser
  • Manufacturer Upc Number
    045242696161
  • UPC_NO
    045242696161
  • Material
    Glass Filled Nylon, Nylon, Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text