Motion
3711
Red Exterior Rotary Laser Receiver
Mi Item #14814898
MFR #3711
Price$395.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Red Exterior Rotary Laser Receiver
Mi Item #14814898
MFR #3711

Mfr description
Red Exterior Rotary Laser Receiver
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.46/each

Specifications

Dimensions

  • Height
    1-5/16 in
  • Length
    7-1/8 in
  • Width
    3-1/4 in

Details

  • Batteries Included
    Yes
  • Color
    Black, Red
  • Features
    Withstands 2m Drops, Reduces Interference - Strobe Light Protection, Easy Read Backlit Display, Working Range (2000) Ft. Diameter, 5 Accuracy Settings (Down to +/- 1/32 In.), Adjustable Audio, High, Low, Off, 4 Different Digitial Readout Settings (Metric, Inches Decimal, Inches Fractional, and Feet (10ths), IP 67 Rated Protection, For Use With Milwaukee M18 Red Exterior Rotary Laser (3701-21), Includes Material Clamp, Includes (2) AA Batteries, 2 Year Tool Warranty
  • Includes
    1 x Red Exterior Rotary Laser Receiver, 1 x Receiver Clamp, 1 x AA Batteries
  • Material
    Molded Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)