Motion
3704-21
M18™ Red Exterior Dual Slope Rotary Laser Level Kit w/ Receiver & Remote
MI ITEM #14814900
MFR #3704-21
Your Price$3,906.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Red Exterior Dual Slope Rotary Laser Level Kit w/ Receiver & Remote
MI ITEM #14814900
MFR #3704-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,906.28/each(List $4,545.35)

Overview

Mfr description
M18 Red Exterior Dual Slope Rotary
  • Withstands 1.5m Drops - Reinforced Housing
  • Simplified Menu Navigation
  • Remote Slope Adjustment - Duplicated Display
  • 1/16 In. Horizontal Accuracy @ 100 Ft. / 1/8 In. Vertical Accuracy @ 100 Ft.
  • 4000 Ft. (Diameter) Working Range w/Receiver
  • Laser Receiver: Reduces Interference - Strobe Light Protection
  • Receiver Features Automatic Grade Match
  • 600, 900, 1200 RPM Modes
  • Low/High Bump Sensitivity Modes
  • IP 66 Rated Protection
  • 5/8" - 11 Threaded Insert
  • ONE-KEY Compatible - Track and Manage Tool's Location
  • Fits All M18™ Batteries
  • 5 Year Tool Warranty, 3 Year Battery Warranty, 2 Year Receiver Warranty, 3-Year Tripod Warranty

Specifications

  • Includes
    (1) 3714 Red Exterior Dual Slope Rotary Laser Receiver, (1) 48-11-1828 M18 3.0ah XC Battery, (1) 48-59-1812 M18 & M12 Multi Voltage Charger, (1) Carrying Case, (1) Red Exterior Rotary Laser Receiver Clamp, (2) AA Batteries, Includes: (1) 3704-21 M18 Red Exterior Dual Slope Rotary Laser
  • Manufacturer Upc Number
    045242744183
  • UPC_NO
    045242744183
  • Material
    Glass Filled Nylon, Nylon, Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text