Specifications
Details
- Includes(1) 3714 Red Exterior Dual Slope Rotary Laser Receiver, (1) 48-11-1828 M18 3.0Ah XC Battery, (1) 48-35-3700 Rotary Laser Tripod, (1) 48-35-3701 Rotary Laser Grade Rod, (1) 48-59-1812 M18 & M12 Multi Voltage Charger, (1) Carrying Case, (1) Red Exterior Rotary Laser Receiver Clamp, (2) AA Batteries, Includes: (1) 3704-21 M18 Red Exterior Dual Slope Rotary Laser
- Manufacturer Upc Number045242839520
- MaterialGlass Filled Nylon, Nylon, Polycarbonate
- UPC_NO045242839520