Motion
3702-21
M18 Green Interior Rotary Laser Level Kit w/ Remo
Mi Item #14814903
MFR #3702-21
Price$2,604.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 Green Interior Rotary Laser Level Kit w/ Remo
Mi Item #14814903
MFR #3702-21

Mfr description
M18 GRN Interior Rotary Laser Level KIT
  • Withstands 1.5m Drops – Reinforced Housing
  • Automatic Alignment: Center Find
  • Simplified Menu Navigation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,604.82/each

Specifications

Dimensions

  • Height
    10 in
  • Length
    12-1/8 in
  • Width
    10-3/16 in

Details

  • Batteries Included
    Yes
  • Battery Type
    M18
  • Color
    Black
  • Features
    Withstands 1.5m Drops Reinforced Housing, Automatic Alignment, Center Find, Simplified Menu Navigation, 1/16 in Horizontal Accuracy 1/8 in Vertical Accuracy - 1,000 Ft. (Diameter) Working Range w/Receiver, 300, 600, 1,200 RPM, Sweep Mode Variable Scan Angles, Vertical Plumb Dot, Laser Remote/Receiver Reduces Interference - Strobe Light Protection, Laser Remote/Receiver Features Easy Read Backlit Display, IP 66 Rated Protection, Low/High Bump Sensitivity Mode, ONE-KEY Tracking and Tool Management, Fits All M18 Batteries, 5 Year Tool Warranty, 3 Year Battery Warranty, 2 Year Remote/Receiver Warranty, and 3 Year Wall Mount Warranty
  • Includes
    (1) Carrying Case, (1) Laser Remote/Receiver, (1) M18 & M12 Charger, (1) M18 XC 3.0 Battery, (1) Remote/Receiver Clamp, (1) Wall Mount, Includes: (1) M18 Green Interior Rotary Laser
  • Manufacturer Upc Number
    045242695935
  • Material
    Glass Filled Nylon, Nylon, Polycarbonate
  • UPC_NO
    045242695935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)