Motion
3712
Green Rotary Laser Remote Control & Receiver
Mi Item #14814904
MFR #3712
Price$529.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Green Rotary Laser Remote Control & Receiver
Mi Item #14814904
MFR #3712

Mfr description
Green Rotary Laser Remote Control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$529.09/each

Specifications

Dimensions

  • Height
    7-1/4 in
  • Length
    3-3/8 in
  • Width
    1-1/4 in

Details

  • Batteries Included
    Yes
  • Color
    Red
  • Features
    Simplified Menu Navigation, Automatic Alignment - Center Find, Withstands 2m Drops, Working Range (1000) ft Diameter, Communication Range 328ft, 5 Accuracy settings (Down to +/- 1/32 in.), Adaptable Placement - Two Magnetic Sides, Adjustable Audio, High, Low, Off, 4 Different Digital Readout Settings (Metric, Inches Decimal, Inches Fractional, and Feet (10ths), IP67 Rated Protection, For use with Milwaukee M18 Green Interior Rotary Laser (3702-21), Includes Material Clamp, Includes (2) AA Batteries, 2 Year Tool Warranty
  • Includes
    1 x Green Rotary Laser Remote Control & Receiver, 1 x Receiver Clamp, 1 x AA Batteries
  • Material
    Polycarbonate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)