Motion
2545-20
M12 FUEL Jig Saw
MI ITEM #14814906
MFR #2545-20
Price$295.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 FUEL Jig Saw
MI ITEM #14814906
MFR #2545-20

Mfr description
M12 FUEL Jig Saw
  • POWERSTATE Brushless Motor: Generates the power to cut hardwoods and metals under load
  • REDLINK PLUS Intelligence: Ensures maximum performance and protects from overloads, heating, and over-discharge
  • Ergonomic barrel grip design delivers more control and enhanced maneuverability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.93/each

Specifications

Dimensions

  • Overall Length
    8.9 in

Details

  • Additional Details
    Designed for the professional carpenter and remodeler, the MILWAUKEE M12 FUEL Jig Saw is optimized for power and precision on the jobsite. The M12 FUEL Jig Saw delivers the Fastest 12V Blade Speed Under Load, More Control in More Orientations, and Maximum Cut Line Visibility. The POWERSTATE Brushless Motor and REDLINK PLUS intelligence delivers 3000 strokes per minute at a 7/8" stroke for clean, controlled cuts in a wide variety of finish materials. The compact size, low vibration, and ergonomic barrel-grip design provide more control across standard and inverted orientations of usage. The saw is equipped with an on/off LED light and an on/off dust blower to optimize cut line visibility for the application at hand. The M12 FUEL Jig Saw features orbital action with 5 adjustment levels, variable speed dial, blade storage, tool-less blade change, and a durable aluminum base plate with bevel detents, and carries our industry-leading 5-year limited power tool warranty.
  • Battery Series
    M12
  • Number Of Pieces
    4
  • Power Source
    12V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)