Motion
49-66-7841

MILWAUKEE TOOL
49-66-7841

Impact Socket - 13/16 in Socket Size, 1 in Drive, 4 PT, Standard Type, Black Finish
Mi Item #14814914
MFR #49-66-7841
Price$64.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-7841

Impact Socket - 13/16 in Socket Size, 1 in Drive, 4 PT, Standard Type, Black Finish
Mi Item #14814914
MFR #49-66-7841

Mfr description
SHOCKWAVE Impact Duty 1" Drive 13/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.49/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    2.1250 in
  • Socket Size
    13/16 in

Details

  • ASME Spec
    Meets ASME Industry Standards
  • Color Finish
    Black
  • Finish Coating
    Black
  • Material
    Forged Steel
  • Socket Points
    4 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)