1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
49-66-7843
Impact Socket - 1-1/8 in Socket Size, 1 in Drive, 6 PT, Deep Type
MI ITEM #
14814916
MFR #
49-66-7843
List Price
$69.41
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
MILWAUKEE TOOL 49-66-7843
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
49-66-7843
Impact Socket - 1-1/8 in Socket Size, 1 in Drive, 6 PT, Deep Type
MI ITEM #
14814916
MFR #
49-66-7843
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$69.41
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SHOCKWAVE Impact Duty 1" Drive 1-1/8"
Specifications
Drive Size
1 in
Socket Size
1-1/8 in
Material
Forged Steel
Socket Points
6 PT
Overall Length
2.1250 in
Socket Type
Deep
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data