Motion
49-66-6627

MILWAUKEE TOOL
49-66-6627

Impact Socket - 33 mm Socket Size, 1 in Drive, 6 PT, Deep Type, Black Finish Finish
MI ITEM #14814918
MFR #49-66-6627
Your Price$56.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6627

Impact Socket - 33 mm Socket Size, 1 in Drive, 6 PT, Deep Type, Black Finish Finish
MI ITEM #14814918
MFR #49-66-6627

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.08/each(List $64.49)

Overview

Mfr description
SHOCKWAVE Impact Duty 1" Drive 33mm

Specifications

  • Drive Size
    1 in
  • Socket Size
    33 mm
  • Material
    High-strength forged steel
  • Socket Points
    6 PT
  • Overall Length
    2.2800 in
  • Finish Coating
    Black Finish
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text