Overview
Mfr description
7/8" x 1-5/8" Single Strut Shearing Dies
- Exclusively compatible with M18™ FORCELOGIC™ Single Channel Strut Shear
- Accurate and consistent cuts every time.
- Up to 10,000 Shears per die set
- No exposed blades
- Tool-free die changes
- For up to 12ga. 1 5/8" x 1 5/8" strut
- Laser etched markings for easy size identification & tool installation
- Not for use in stainless steel strut
- Available in a variety of sizes ranging from 13/16" to 1-5/8"
Specifications
- Additional DetailsThe MILWAUKEE® Strut Shearing Dies are exclusively compatible with the MILWAUKEE® M18™ FORCELOGIC™ Single Channel Strut Shear. Milwaukee Tool Strut Shearing Dies deliver accurate and consistent cuts every time. These dies have two sharpened edges that achieve up to 10,000 shears per die set with no exposed blades. The laser etched die markings allow for easy identification and installation into the M18™ FORCELOGIC™ Single Channel Strut Shear. Not for use in stainless steel.
- Manufacturer Upc Number045242821914
- UPC_NO045242821914
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data