1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-22-6530
For Internal/External Rings
MI ITEM #
14814943
MFR #
48-22-6530
Price
$33.82
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Retaining Ring Pliers
MILWAUKEE TOOL 48-22-6530
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-22-6530
For Internal/External Rings
MI ITEM #
14814943
MFR #
48-22-6530
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$33.82
/each
Qty
Add to Cart
Specifications
Dimensions
Length
6-1/16 in
Tip Diameter
0.0380 in
Width
3 in
Details
Finish Coating
Black Oxide
Internal Or External
Internal/External
Tip Angle
18 °
Type
Snap Ring Plier
Overview
Mfr description
0.038" CONV SNAP RING PLIER - STR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought