Motion
48-22-6536

MILWAUKEE TOOL
48-22-6536

For Internal/External Rings
Mi Item #14814949
MFR #48-22-6536
Price$41.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-6536

For Internal/External Rings
Mi Item #14814949
MFR #48-22-6536

Mfr description
0.070" CONV SNAP RING PLIER - STR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.26/each

Specifications

Dimensions

  • Length
    7-13/32 in
  • Tip Diameter
    0.0700 in

Details

  • Finish Coating
    Black Oxide
  • Internal Or External
    Internal/External
  • Tip Angle
    18 °
  • Type
    Snap Ring Plier
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)