Motion
48-22-6539

MILWAUKEE TOOL
48-22-6539

Snap Ring Pliers Set - Black Oxide Material, 9 Pieces
Mi Item #14814952
MFR #48-22-6539
Price$169.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-6539

Snap Ring Pliers Set - Black Oxide Material, 9 Pieces
Mi Item #14814952
MFR #48-22-6539

Mfr description
9PC SNAP RING PLIERS SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $441.35)
USD$169.00/each

Specifications

Dimensions

  • Weight
    2.79 lbs

Details

  • Material
    Black Oxide
  • Number Of Pieces
    9
  • Type
    Ring Pliers Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)