Motion
6G-4FJX90S

GATES RUBBER CO
6G-4FJX90S

Hose End - Steel Material, 3/8 in Hose ID, Female Swivel
MI ITEM #14816235
MFR #6G-4FJX90S
Price$45.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6G-4FJX90S

Hose End - Steel Material, 3/8 in Hose ID, Female Swivel
MI ITEM #14816235
MFR #6G-4FJX90S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$45.31/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    6
  • End Size/Type
    #4 JIC 37° Flare
  • Hose Cut-Off Factor
    1.5000 in, 38.10 mm
  • Hose Dash Size
    6
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3700 in, 9.50 mm
  • Length
    2.6000 in
  • Thread Size
    7/16-20
  • Weight
    0.02 lbs
  • Width
    0.5500 in

Details

  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    90° Bent Tube Short Drop
  • Fitting Type
    JIC 37° Flare
  • Manufacturer Catalog Number
    G25179-0604
  • Material
    Steel
  • Style
    90 °Elbow

Overview

Mfr description
6G-4FJX90S G25179-0604 7103-47195

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought