Motion
COM8T-104PK
COM8T-104PK - BEARING (COM) .500" X 1.25" WIDE CARBON HT 1/2, PTFE, 1.000"OD
MI ITEM #14817996
MFR #COM8T-104PK
List Price$98.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COM8T-104PK - BEARING (COM) .500" X 1.25" WIDE CARBON HT 1/2, PTFE, 1.000"OD
MI ITEM #14817996
MFR #COM8T-104PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.23/each for your price

Overview

Mfr description
COM8T-104PK KIT BEARING (COM) .500" X 1.
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance
  • LINER: Self-Lubricating PTFE

Specifications

  • Outside Diameter
  • Lubrication Type
    PTFE Lined
  • Misalignment Angle
  • Ball Diameter
    0.7810 in
  • Ball Material
    52100 Bearing Steel
  • Race Material
    Alloy Steel
  • Overall Width
    1.0000 in
  • Radial Static Load Capacity
    88404 N
  • Series
    COM
  • UPC_NO
    806990159694
  • Weight
    0.09 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought