Motion
25A-RSDQB20-10DZ

SMC CORP OF AMERICA
25A-RSDQB20-10DZ

25A-RSDQB20-10DZ
Mi Item #14824433
MFR #25A-RSDQB20-10DZ
Price$202.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-RSDQB20-10DZ

25A-RSDQB20-10DZ
Mi Item #14824433
MFR #25A-RSDQB20-10DZ

Mfr description
25A-RSDQB20-10DZ 25A-RSDQB20-10DZ CYLIND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.04/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    Yes
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    DZ
  • Guide Type
    Stopper
  • Magnet
    Built-in Magnet
  • Mounting Type
    Through Hole
  • Options Included
    D (Built-In Magnet), Z (Direct Mount Switch Groove)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Stopper Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Round Bar
  • Series
    25A-RSQ
  • Special Applications
    Secondary Battery
  • Type
    Stopper Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)