Motion
CDQ2A40-20DCMZ-P3DWASCS

SMC CORP OF AMERICA
CDQ2A40-20DCMZ-P3DWASCS

CDQ2A40-20DCMZ-P3DWASCS
Mi Item #14824444
MFR #CDQ2A40-20DCMZ-P3DWASCS
Price$123.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A40-20DCMZ-P3DWASCS

CDQ2A40-20DCMZ-P3DWASCS
Mi Item #14824444
MFR #CDQ2A40-20DCMZ-P3DWASCS

Mfr description
CDQ2A40-20DCMZ-P3DWASCS CDQ2A40-20DCMZ-P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.44/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Single Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Compact
  • Compact Cylinder Type
    CQ2
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Mounting Type
    Compact
  • Piston Action
    Spring Return
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)