Specifications
Dimensions
- Measuring Distance50 mm to 6 m
Details
- Manufacturer Product Page
- Mount TypeSide Mounted, Magnetic
- Operating Temperature Range32 to 104 °F
- Product TypesBelt Alignment Tool
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)