1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ALECO MFG
178523
178523 6"X.060 LOW TEMP SMOOTH 21 S
Mi Item #
14830163
MFR #
178523
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
ALECO MFG 178523
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALECO MFG
178523
178523 6"X.060 LOW TEMP SMOOTH 21 S
Mi Item #
14830163
MFR #
178523
Mfr description
178523 6"X.060 LOW TEMP SMOOTH 21 STRIPS
Prevents elongation or shrinkage due to temperature variationRemains flexible in temperatures as low as -40°FMeets regulations for food service and USDA inspected facilitiesAPPLICATION: Coolers or freezers
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
14 in
Thickness
7 in
Weight
31.62 lb
Width
14 in
Details
Color
Clear
Temperature Range
– 40 to 150 °F
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items