Motion
178524

ALECO MFG
178524

178524 6"X.060 STANDARD SMOOTH 21 S
MI ITEM #14830164
MFR #178524
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALECO MFG
178524

178524 6"X.060 STANDARD SMOOTH 21 S
MI ITEM #14830164
MFR #178524

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
178524 6X060 STANDARD SMOOTH 21 S
  • Aesthetically smoothEasy pass-throughAPPLICATION: Locations that clear clarity is needed

Specifications

  • Width
    14 in
  • Length
    14 in
  • Color
    Clear
  • Temperature Range
    – 10 to 150 °F
  • Thickness
    7 in
  • Weight
    30.78 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text