Motion
178597

ALECO MFG
178597

178597 8"X.080 LOW TEMP SMOOTH 18 S
MI ITEM #14830167
MFR #178597
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALECO MFG
178597

178597 8"X.080 LOW TEMP SMOOTH 18 S
MI ITEM #14830167
MFR #178597

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
178597 8X080 LOW TEMP SMOOTH 18 S
  • Prevents elongation or shrinkage due to temperature variationRemains flexible in temperatures as low as -40°FMeets regulations for food service and USDA inspected facilitiesAPPLICATION: Coolers or freezers

Specifications

  • Width
    16 in
  • Length
    17 in
  • Color
    Clear
  • Temperature Range
    – 40 to 150 °F
  • Thickness
    9 in
  • Weight
    52.6 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text