Motion
178598

ALECO MFG
178598

178598 12"X.120 STANDARD SMOOTH 15
MI ITEM #14830168
MFR #178598
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALECO MFG
178598

178598 12"X.120 STANDARD SMOOTH 15
MI ITEM #14830168
MFR #178598

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20 in
  • Thickness
    13 in
  • Weight
    123.64 lb
  • Width
    19 in

Details

  • Color
    Clear
  • Temperature Range
    – 40 to 150 °F

Overview

Mfr description
178598 12X120 STANDARD SMOOTH 15
  • Aesthetically smoothEasy pass-throughAPPLICATION: Locations that clear clarity is needed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought