1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ALECO MFG
178600
178600 8"X.198 STANDARD SCRATCH GU
Mi Item #
14830169
MFR #
178600
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
ALECO MFG 178600
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALECO MFG
178600
178600 8"X.198 STANDARD SCRATCH GU
Mi Item #
14830169
MFR #
178600
Mfr description
178600 8X.198 STANDARD SCRATCH GU
Aleco product exclusiveSuperior scratch resistanceReduces static electricityAPPLICATION: Ideal for loading docks and warehouses
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
20 in
Thickness
9 in
Weight
49.5 lb
Width
20 in
Details
Color
Clear
Temperature Range
– 10 to 150 °F
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items