Motion
178601

ALECO MFG
178601

178601 12"X.216 STANDARD SCRATCHGUA
MI ITEM #14830170
MFR #178601
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALECO MFG
178601

178601 12"X.216 STANDARD SCRATCHGUA
MI ITEM #14830170
MFR #178601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
178601 12X216 STANDARD SCRATCHGUA
  • Aleco product exclusiveSuperior scratch resistanceReduces static electricityAPPLICATION: Ideal for loading docks and warehouses

Specifications

  • Width
    19 in
  • Length
    20 in
  • Color
    Clear
  • Temperature Range
    – 10 to 150 °F
  • Thickness
    13 in
  • Weight
    97.166 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text