1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ALECO MFG
400708
Strip Doors
MI ITEM #
14830197
MFR #
400708
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Facilities Equipment
Dock Equipment
Strip Doors
ALECO MFG 400708
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALECO MFG
400708
Strip Doors
MI ITEM #
14830197
MFR #
400708
Mfr description
400708 MESH STRP BLK 8' RPL STRP
Ideal for restaurants, food prep areas, commercial & Manufacturing personnel entrances
Allows fresh air in – keeps insects out.
Mesh strips made of 12oz coated polyester for long life and durability.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
8 ft
Thickness
0.60 in
Weight
1.23 lb
Width
6 in
Details
Color
Black
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items