Motion
400717

ALECO MFG
400717

Strip Doors
MI ITEM #14830198
MFR #400717
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALECO MFG
400717

Strip Doors
MI ITEM #14830198
MFR #400717

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
400717 MESH STRP YLW 7' RPL STRP
  • Ideal for restaurants, food prep areas, commercial & Manufacturing personnel entrances
  • Allows fresh air in – keeps insects out.
  • Mesh strips made of 12oz coated polyester for long life and durability.
  • May be alternated with clear, smooth strips.
  • Available in yellow and black

Specifications

  • Width
    6 in
  • Length
    7 ft
  • Color
    Yellow
  • Thickness
    0.60 in
  • Weight
    1.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text