Motion
400718

ALECO MFG
400718

Strip Doors
MI ITEM #14830199
MFR #400718
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALECO MFG
400718

Strip Doors
MI ITEM #14830199
MFR #400718

Mfr description
400718 MESH STRP YLW 8' RPL STRP
  • Ideal for restaurants, food prep areas, commercial & Manufacturing personnel entrances
  • Allows fresh air in – keeps insects out.
  • Mesh strips made of 12oz coated polyester for long life and durability.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    8 ft
  • Thickness
    0.60 in
  • Weight
    1.23 lb
  • Width
    6 in

Details

  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)