1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ALECO MFG
405009
405009 DOOR, MESH STRIP 4 X 8 8X
MI ITEM #
14830201
MFR #
405009
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Facilities Equipment
Dock Equipment
Strip Doors
ALECO MFG 405009
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALECO MFG
405009
405009 DOOR, MESH STRIP 4 X 8 8X
MI ITEM #
14830201
MFR #
405009
Mfr description
405009 DOOR, MESH STRIP 4 X 8 8X
Available exclusively through AlecoAllows fresh air in — keeps insects outMesh strips made of 12oz. coated polyester for long life and durabilityMay be alternated with clear, smooth stripsAvailable in yellow and black
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
37 in
Thickness
6 in
Weight
23.4 lb
Width
12 in
Details
Color
Black
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items