Motion
405056

ALECO MFG
405056

405056 DOOR, MESH STRIP 8 X 8 8X
MI ITEM #14830211
MFR #405056
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALECO MFG
405056

405056 DOOR, MESH STRIP 8 X 8 8X
MI ITEM #14830211
MFR #405056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
405056 DOOR, MESH STRIP 8 X 8 8X
  • Available exclusively through AlecoAllows fresh air in — keeps insects outMesh strips made of 12oz. coated polyester for long life and durabilityMay be alternated with clear, smooth stripsAvailable in yellow and black

Specifications

  • Width
    12 in
  • Length
    37 in
  • Color
    Yellow
  • Thickness
    6 in
  • Weight
    34.29 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text