Motion
405082

ALECO MFG
405082

405082 DOOR, MESH STRIP 2 X 8 8X
MI ITEM #14830215
MFR #405082
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALECO MFG
405082

405082 DOOR, MESH STRIP 2 X 8 8X
MI ITEM #14830215
MFR #405082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
405082 DOOR, MESH STRIP 2 X 8 8X
  • Available exclusively through AlecoAllows fresh air in — keeps insects outMesh strips made of 12oz. coated polyester for long life and durabilityMay be alternated with clear, smooth stripsAvailable in yellow and black

Specifications

  • Width
    12 in
  • Length
    37 in
  • Color
    Black
  • Thickness
    6 in
  • Weight
    18.01 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text