Motion
405083

ALECO MFG
405083

405083 DOOR, MESH STRIP 8 X 7 8X
Mi Item #14830216
MFR #405083
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALECO MFG
405083

405083 DOOR, MESH STRIP 8 X 7 8X
Mi Item #14830216
MFR #405083

Mfr description
405083 DOOR, MESH STRIP 8 X 7 8X
  • Available exclusively through AlecoAllows fresh air in — keeps insects outMesh strips made of 12oz. coated polyester for long life and durabilityMay be alternated with clear, smooth stripsAvailable in yellow and black
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    37 in
  • Thickness
    8 in
  • Weight
    33.35 lb
  • Width
    15 in

Details

  • Color
    Black
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)