1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ALECO MFG
405085
405085 DOOR, MESH STRIP 12X7 8X08
Mi Item #
14830218
MFR #
405085
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
ALECO MFG 405085
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALECO MFG
405085
405085 DOOR, MESH STRIP 12X7 8X08
Mi Item #
14830218
MFR #
405085
Mfr description
405085 DOOR, MESH STRIP 12X7 8X08
Available exclusively through AlecoAllows fresh air in — keeps insects outMesh strips made of 12oz. coated polyester for long life and durabilityMay be alternated with clear, smooth stripsAvailable in yellow and black
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
9 in
Thickness
11 in
Weight
58.98 lb
Width
15 in
Details
Color
Black & Clear
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items