Motion
405090

ALECO MFG
405090

405090 DOOR, MESH STRIP 12X8 8X08
MI ITEM #14830223
MFR #405090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALECO MFG
405090

405090 DOOR, MESH STRIP 12X8 8X08
MI ITEM #14830223
MFR #405090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
405090 DOOR, MESH STRIP 12X8 8X08
  • Available exclusively through AlecoAllows fresh air in — keeps insects outMesh strips made of 12oz. coated polyester for long life and durabilityMay be alternated with clear, smooth stripsAvailable in yellow and black

Specifications

  • Width
    15 in
  • Length
    37 in
  • Color
    Yellow & Clear
  • Thickness
    11 in
  • Weight
    65.25 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text