Motion
L2H-H354S

BARKSDALE INC
L2H-H354S

L2H-H354S TEMP SWITCH
Mi Item #14830515
MFR #L2H-H354S
Price$2,908.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
L2H-H354S

L2H-H354S TEMP SWITCH
Mi Item #14830515
MFR #L2H-H354S

Mfr description
L2H-H354S TEMP SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,908.83/each

Specifications

Details

  • Ampere Rating
    10 A
  • Contact Form
    SPDT
  • Material
    Aluminum
  • Mounting Type
    Local mount
  • Product Type
    Temp Level Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)