Overview
Mfr description
CMCC2520M1 2.5GAL CAP 20V CRDLS PANCAKE
- Lightweight at 19.4 lbs., it is easy to store and move
- Brushless motor and durable oil-free pump provide corded performance in a cordless tool
- Drives up to 700 nails on a single charge**
- CRAFTSMAN air compressor has 125 max PSI and 1.0 SCFM at 90 PSI for versatility
Specifications
- Tank ConfigurationPancake
- Oilless CompressorOil Free
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data